2-11/20 in. Bathroom Sink Drain in Polished Chrome
2-11/20 in. Bathroom Sink Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Overflow Included:
- No
- Strainer Diameter:
- 2-11/20 in