2 in. Tub & Shower Wall in White

You last purchased this on
 
Duravit

2 in. Tub & Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

2 in. Tub & Shower Wall in White

  • Fast #
  • Part #D701065000000000
  • Item #4835339
  • Manufacturer Part #701065000000000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2 in
IAPMO Listed -:
No
Installation Type:
Tub Mount
Material:
Plastic
Material Type:
Acrylic
Width:
59 in