This product requires certification to purchase.

21-7/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

Duravit

2nd Floor 21-7/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D0316530017
  • Item #9514173
  • Manufacturer Part #0316530017
3.7 out of 5 Customer Rating
Brand image
Duravit

2nd Floor 21-7/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D0316530017
  • Item #9514173
  • Manufacturer Part #0316530017
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • CUPC® listed
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-1/2 in
Length
21-7/8 in
Sink Bowl Size
20-3/4 in x 13-3/4 in x 4-1/2 in
Sink Depth
15 in
Sink Size Range
20 in - 25.99 in
Width
15 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
2nd Floor
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
No Hole
Pedestal Only
No
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Ceramic
Vessel Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.2
CSA Certified
CSA B45.1