22-3/4 x 16-3/8 in. Rectangular Drop-in Bathroom Sink in White
2nd Floor 22-3/4 x 16-3/8 in. Rectangular Drop-in Bathroom Sink in White
Product Details
Product Details
- Includes hardware
- Wall-mounted
- Complies with following standards: ASME A112.19.2/CSA B45.1
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- 2nd Floor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 22-3/4
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-7/8 in x 12-5/8 in
- Sink Depth:
- 3-3/4
- Sink Installation Type:
- Drop-in
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- D03175800001
- Width:
- 16-3/8