3 in. Flapper
3 in. Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 010101, 010201, 010301, 0113010001, 0117010000, 0117010062, 092410, 092510, 092610, 0927200001, 0927200002, 0112010000, 0929100001, 015701, 0157010003, 016301, 210501, 0920400003, 212501, 0920400004, 011501, 212001
- Material:
- Plastic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3 in