This product requires certification to purchase.

32-1/4 in. Wall Mount Vanity in Concrete Grey Matt

Duravit

32-1/4 in. Wall Mount Vanity in Concrete Grey Matt

  • Fast #
  • Part #DLC624100707
  • Item #7979954
  • Manufacturer Part #LC624100707
5 out of 5 Customer Rating
Brand image
Duravit

32-1/4 in. Wall Mount Vanity in Concrete Grey Matt

  • Fast #
  • Part #DLC624100707
  • Item #7979954
  • Manufacturer Part #LC624100707
5 out of 5 Customer Rating

X Points

Color Finish Name: Concrete Grey Matt Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vanity top/sink not included purchase SKU: 2336830000 separately
  • Duravit grants a guarantee period of 5 years for all furniture providing that the installation is carried out by a certified plumber and electrician
  • All necessary parts and hardware for assembly and installation are included
  • Requires Certification
Dimensions & Measurements
Depth
18-7/8 in
Height
21-5/8 in
Length
32-1/4 in
Width
32-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Concrete Grey Matt
Installation Type
Wall Mount
Material
Wood
Proposition 65
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Vanity Top Shape
Rectangle
Warranty & Product Information
Application
Commercial, Residential