This product requires certification to purchase.

19-69/100 x 19-69/100 in. 1 Hole 1-Bowl Above counter Ceramic Square Bathroom Sink in White

Duravit

Architec 19-69/100 x 19-69/100 in. 1 Hole 1-Bowl Above counter Ceramic Square Bathroom Sink in White

  • Fast #
  • Part #D0320500009
  • Item #3396784
  • Manufacturer Part #0320500009
4.7 out of 5 Customer Rating
Brand image
Duravit

Architec 19-69/100 x 19-69/100 in. 1 Hole 1-Bowl Above counter Ceramic Square Bathroom Sink in White

  • Fast #
  • Part #D0320500009
  • Item #3396784
  • Manufacturer Part #0320500009
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New York, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Includes tap platform
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Architec
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
5-3/4
IAPMO Listed:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
No
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
20-1/8
Sink Installation Type:
Freestanding
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Type:
Bathroom Sink
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
19-5/8