60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
This product has been replaced by
Manufacturer Part #700439000000090
Architec 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Product Details
Product Details
- Integral Panel and Flange INCLUDED
- Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
- Complies with the following standards: CSA B45.5/IAPMO Z124
- cUPC® listed
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 54-5/8
- Basin Shape:
- Rectangle
- Basin Width:
- 24-1/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 26 gal
- Collection:
- Architec
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 21-5/8
- Overall Length:
- 60
- Overall Width:
- 30
- Overflow Type:
- Round
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 18-7/8
- UL Listed:
- No
- Weight:
- 88
- cUPC Certified:
- Yes