This product requires certification to purchase.

60 x 30 in. Soaker Alcove Bathtub Left Drain in White

Duravit

Architec 60 x 30 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #D700441000000090
  • Item #7970489
  • Manufacturer Part #700441000000090
5 out of 5 Customer Rating
Brand image
Duravit

Architec 60 x 30 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #D700441000000090
  • Item #7970489
  • Manufacturer Part #700441000000090
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • CUPC® listed
  • Requires Certification

Specifications

Application:
Commercial, Residential
Basin Length:
37 in
Basin Shape:
Rectangle
Basin Width:
11-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
119.81 gal
Collection:
Architec
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
32-1/4 in
Drain Included:
No
Drain Location:
Left
Height:
15-3/8 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Number of Occupants:
1
Origin:
Global
Overall Height:
14-63/100 in
Overall Length:
60 in
Overall Width:
30 in
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Weight:
84 lb
Width:
60 in