This product requires certification to purchase.

60X32 LH ACR SKTD RECT BATH WHIT

Duravit

Architec 60X32 LH ACR SKTD RECT BATH WHIT

  • Fast #
  • Part #D700437000000090
  • Item #7902912
  • Manufacturer Part #700437000000090
3.7 out of 5 Customer Rating
Brand image
Duravit

Architec 60X32 LH ACR SKTD RECT BATH WHIT

  • Fast #
  • Part #D700437000000090
  • Item #7902912
  • Manufacturer Part #700437000000090
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • cUPC® listed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Basin Depth:
14-7/8 in
Basin Length:
54-5/8 in
Basin Shape:
Rectangle
Basin Width:
26-1/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
156.88 gal
Collection:
Architec
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
33-1/2 in
Drain Included:
No
Drain Location:
Left
Height:
18-7/8 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
Acrylic
Number of Occupants:
1
Origin:
Global
Overall Height:
18-5/8 in
Overall Length:
60 in
Overall Width:
32 in
Weight:
105.8 lb
cUPC Certified:
Yes