This product requires certification to purchase.

70 in. Alcove Bathtub with Right Hand Drain in White

Duravit

Architec 70 in. Alcove Bathtub with Right Hand Drain in White

  • Fast #
  • Part #D700438000000090
  • Item #7970629
  • Manufacturer Part #700438000000090
4.7 out of 5 Customer Rating
Brand image
Duravit

Architec 70 in. Alcove Bathtub with Right Hand Drain in White

  • Fast #
  • Part #D700438000000090
  • Item #7970629
  • Manufacturer Part #700438000000090
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • cUPC® listed
  • Requires Certification

Specifications

Application:
Residential, Commercial
Bathtub Shape:
Rectangle
CSA Certified:
CSA B45.5
Capacity:
188.05 gal
Collection:
Architec
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
33-1/2
Drain Location:
Right
Height:
22-5/8
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
60
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Type:
D700438000000090
Weight:
105.8
Width:
60