This product requires certification to purchase.

Architec Shower Tray with Panel in White

Duravit

Architec Shower Tray with Panel in White

  • Fast #
  • Part #D720248000000090
  • Item #9514204
  • Manufacturer Part #720248000000090
4.2 out of 5 Customer Rating
Brand image
Duravit

Architec Shower Tray with Panel in White

  • Fast #
  • Part #D720248000000090
  • Item #9514204
  • Manufacturer Part #720248000000090
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
CSA B45.5
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2-1/2 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Shape:
Rectangular
Towel Bar Included:
No
Width:
32 in