UNDERCOUNTER BASIN 14 3/4 ARC
Architec UNDERCOUNTER BASIN 14 3/4 ARC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- Sink only included
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Architec
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Depth:
- 16-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Vessel Only:
- No
- Width:
- 14-3/4 in