This product requires certification to purchase.

14-1/4 in. Undermount Round Ceramic Bathroom Sink in White

Duravit

Architec 14-1/4 in. Undermount Round Ceramic Bathroom Sink in White

  • Fast #
  • Part #D0319320000
  • Item #3397657
  • Manufacturer Part #0319320000
4.7 out of 5 Customer Rating
Brand image
Duravit

Architec 14-1/4 in. Undermount Round Ceramic Bathroom Sink in White

  • Fast #
  • Part #D0319320000
  • Item #3397657
  • Manufacturer Part #0319320000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 42
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Outside fully glazed
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Architec
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
Length:
14-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Sink Bowl Size:
12-7/8 in x 12-7/8 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Width:
14-1/4 in