19-5/8 in. Wall Mounted Bathroom Sink in White
Aurena 19-5/8 in. Wall Mounted Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- AU4586, AU4576
- Collection:
- Aurena
- Color Finish Category:
- Whites
- Color Finish Name:
- High Gloss, White
- Height:
- 7-1/2 in
- Length:
- 39-5/8 in
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 12 in x 19-1/8 in
- Sink Depth:
- 4-7/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Greater than 36 in
- Width:
- 19-7/8 in