This product requires certification to purchase.

Bathtub Anchor in Polished Chrome

Duravit

Bathtub Anchor in Polished Chrome

  • Fast #
  • Part #D790125000000000
  • Item #3689185
  • Manufacturer Part #790125000000000
4.7 out of 5 Customer Rating
Brand image
Duravit

Bathtub Anchor in Polished Chrome

  • Fast #
  • Part #D790125000000000
  • Item #3689185
  • Manufacturer Part #790125000000000
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Wall Mount
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov