Spout in Chrome
C.1 Spout in Chrome
Package Quantity Info:
Each: 1 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Projection 8 1/8"
- Round escutcheon.
Specifications
- Collection:
- C.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 8-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov