This product requires certification to purchase.

74-7/8 x 35-1/2 in. Soaker Drop-In Bathtub Center Drain in White

Duravit

Cape Cod 74-7/8 x 35-1/2 in. Soaker Drop-In Bathtub Center Drain in White

  • Fast #
  • Part #D700362000000090
  • Item #7020686
  • Manufacturer Part #700362000000090
5 out of 5 Customer Rating
Brand image
Duravit

Cape Cod 74-7/8 x 35-1/2 in. Soaker Drop-In Bathtub Center Drain in White

  • Fast #
  • Part #D700362000000090
  • Item #7020686
  • Manufacturer Part #700362000000090
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Basin Depth:
15-3/8 in
Basin Length:
61-1/8 in
Basin Width:
30-1/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
54.16 gal
Collection:
Cape Cod
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
35-1/2 in
Drain Location:
Center
Installation Type:
Drop-in
Material:
Plastic
Number of Occupants:
1
Overall Height:
20-1/8 in
Overall Length:
74-7/8 in
Overall Width:
35-1/2 in
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
262.35 lb
cUPC Certified:
Yes