This product requires certification to purchase.

1.28 gpf One Piece Toilet with Seat and Cover in White

Duravit

D-Code 1.28 gpf One Piece Toilet with Seat and Cover in White

  • Fast #
  • Part #DD4005800
  • Item #7993421
  • Manufacturer Part #D4005800
5 out of 5 Customer Rating
Brand image
Duravit

D-Code 1.28 gpf One Piece Toilet with Seat and Cover in White

  • Fast #
  • Part #DD4005800
  • Item #7993421
  • Manufacturer Part #D4005800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • High-pressure syphonic jet flush technology
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Rectangular
CEC Compliant:
For Sale in CA
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
8-1/8
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
28-7/8
Toilet Bowl Width:
15-1/2
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
DD4005800
WaterSense Labeled:
Yes
Width:
2-1/2