This product requires certification to purchase.

19-3/4 in. Wall Mount Rectangular Ceramic Bathroom Sink in White

Duravit

D-Code 19-3/4 in. Wall Mount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D07065000092
  • Item #3690250
  • Manufacturer Part #07065000092
4.2 out of 5 Customer Rating
Brand image
Duravit

D-Code 19-3/4 in. Wall Mount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D07065000092
  • Item #3690250
  • Manufacturer Part #07065000092
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Includes hardware
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
19-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
11-3/4 in x 6-5/16 in
Sink Depth:
10-1/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Width:
8-3/4 in