21-13/20 x 13 in. Oval Dual Mount Bathroom Sink in White
This product has been replaced by
Manufacturer Part #D23105500872
D-Code 21-13/20 x 13 in. Oval Dual Mount Bathroom Sink in White
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- Wall-mounted
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- D-Code
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 6-7/8
- IAPMO Listed:
- No
- Length:
- 21-13/20
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Oval
- Sink Depth:
- 17-3/8
- Sink Installation Type:
- Wall Mount, Pedestal Sink
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- Bathroom Sink
- Vessel Only:
- Yes
- Width:
- 13