This product requires certification to purchase.

59-1/8 x 29-1/2 in. Soaker Drop-In Bathtub with Right Drain in White

Duravit

D-Code 59-1/8 x 29-1/2 in. Soaker Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #D700095000000090
  • Item #3620662
  • Manufacturer Part #700095000000090
4.2 out of 5 Customer Rating
Brand image
Duravit

D-Code 59-1/8 x 29-1/2 in. Soaker Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #D700095000000090
  • Item #3620662
  • Manufacturer Part #700095000000090
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Sanitary acrylic: 1/4"
  • Rectangle
  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • cUPC® listed
  • Must purchase panels separately depending on installation needs: 701039000000000 (front), 701044000000000 (right), 701047000000000 (left).
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Basin Depth:
11-7/8 in
Basin Length:
52-5/8 in
Basin Shape:
Rectangle
Basin Width:
24-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
118.67 gal
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
32-1/4 in
Drain Included:
No
Drain Location:
Right
Height:
15-3/4 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
59 in
Material:
Acrylic
Number of Occupants:
1
Origin:
Global
Overall Height:
16-5/8 in
Overall Length:
59-1/8 in
Overall Width:
29-1/2 in
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
38.5 lb
Width:
59 in
cUPC Certified:
Yes