1.28 gpf Round One Piece Toilet in White
D-Neo 1.28 gpf Round One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- D-Neo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 0.92 gpf/1.32 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 28-3/4
- IAPMO Listed:
- Yes
- Length:
- 28
- Material:
- Ceramic
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/8
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Type:
- D20070100U2
- WaterSense Labeled:
- Yes
- Width:
- 15-1/2