This product requires certification to purchase.

63 x 27-1/2 in. Freestanding Bathtub Center Drain in White

Duravit

D-Neo 63 x 27-1/2 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #D700477000000090
  • Item #9514134
  • Manufacturer Part #700477000000090
3.4 out of 5 Customer Rating
Brand image
Duravit

D-Neo 63 x 27-1/2 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #D700477000000090
  • Item #9514134
  • Manufacturer Part #700477000000090
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
18-3/4 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
58.1 gal
Collection:
D-Neo
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-3/4 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Height:
23-5/8 in
Installation Type:
Freestanding
Length:
63 in
Material:
Composite
Number of Occupants:
1
Origin:
Global
Overall Length:
63 in
Overall Width:
27-1/2 in
Overflow Included:
Yes
Soaking Depth:
17-3/4 in
Weight:
233.7 lb
Width:
29-1/2 in