DURAVIT D-NEO VANITY UNIT WALL-MOUNTED WALNUT DARK
D-Neo DURAVIT D-NEO VANITY UNIT WALL-MOUNTED WALNUT DARK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from high quality engineered wood, ensuring a beautiful and durable fixture
Specifications
- Collection:
- D-Neo
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut Dark
- Height:
- 24-63/100 in
- Material:
- Wood
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Width:
- 17-3/4 in