Elongated Closed Front Toilet Seat in White
D-Neo Elongated Closed Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- D-Neo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- Duravit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front