Pedestal Bathroom Sink in White
D-Neo Pedestal Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- D-Neo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Depth:
- 4-7/8 in
- Sink Installation Type:
- Pedestal
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No