1.28 gpf Elongated Floor Mount One Piece Toilet in White
This product has been replaced by
Manufacturer Part #2123012005
Darling New 1.28 gpf Elongated Floor Mount One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
- HygieneGlaze 2.0: This extra ceramic glaze is antibacterial to quickly and effectively kill bacteria and other germs including E.coli. (OPTIONAL FOR ADDITIONAL FEE. To deliver in 12 -16weeks)
- High-pressure syphonic jet flush technology
- US Standards Approved: ASME A112.19.2-2013/CSA B45.1-13, ASME A112.19.14-2016
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Darling New
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/8
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Height:
- 16
- Material:
- Vitreous China
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 28
- Toilet Bowl Length:
- 28-3/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4