This product requires certification to purchase.

1.28 gpf Elongated Floor Mount Two Piece Toilet in White

Duravit

Darling New 1.28 gpf Elongated Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #D21265100001
  • Item #4511121
  • Manufacturer Part #21265100001
3.2 out of 5 Customer Rating
Brand image
Duravit

Darling New 1.28 gpf Elongated Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #D21265100001
  • Item #4511121
  • Manufacturer Part #21265100001
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • cUPC® listed
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Tank Not Included. Purchase Tank SKU: 0931200005 separately.
  • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610001001001300 separately.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Only:
Yes
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Darling New
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-3/4
Dual Flush:
No
Flush Type:
Siphon Jet
Handle Type:
Push Button
Height:
16-3/8
Length:
27-3/4
MA Approved:
Yes
Material:
Ceramic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tank Only:
No
Toilet Bowl Height:
15-3/4
Toilet Bowl Length:
27-3/4
Toilet Bowl Width:
14-5/8
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Top
WaterSense Labeled:
Yes