This product requires certification to purchase.

1.28 gpf Toilet Tank in White

Duravit

Darling New 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #D0931200005
  • Item #4334084
  • Manufacturer Part #0931200005
5 out of 5 Customer Rating
Brand image
Duravit

Darling New 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #D0931200005
  • Item #4334084
  • Manufacturer Part #0931200005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual flush mechanism toilet
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Bowl Not Included
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Darling New
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Button
Height:
16 in
IAPMO Listed:
No
Length:
6-7/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
15-1/2 in