This product requires certification to purchase.

Elongated Toilet Bowl in White

Duravit

Darling New Elongated Toilet Bowl in White

  • Fast #
  • Part #D21380900921
  • Item #4737924
  • Manufacturer Part #21380900921
3.3 out of 5 Customer Rating
Brand image
Duravit

Darling New Elongated Toilet Bowl in White

  • Fast #
  • Part #D21380900921
  • Item #4737924
  • Manufacturer Part #21380900921
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-piece toilet
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Tank Not Included. Purchase Tank SKU: 0931100005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0069890000 separately.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Darling New
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Button
Height:
31-7/8 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
24-3/4 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Floor Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
16 in