Elongated Toilet Bowl in White

You last purchased this on
 
Duravit

Darling New Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Darling New Elongated Toilet Bowl in White

  • Fast #
  • Part #D2545092092
  • Item #7403493
  • Manufacturer Part #2545092092
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Toilet Seat Not Included. Purchase Seat SKU: 0069890000 separately.
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
Collection:
Darling New
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21-1/4 in
Dual Flush:
Yes
Flush Type:
Gravity
Green Product:
Yes, WaterSense
Height:
13-5/8 in
Length:
21-1/4 in
MA Approved -:
Yes
Material:
Vitreous China
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
21-1/4 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
Type:
D2545092092
WaterSense Labeled:
Yes
Weight:
51.4 lb