Horizontal Bidet in White
Darling New Horizontal Bidet in White
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bidet Installation:
- Floor Mount
- Bidet Spray Type:
- Horizontal
- Bowl Shape:
- Elongated
- Collection:
- Darling New
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Above Counter
- Material:
- Ceramic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-3/4