22-6/25 in. Towel Rail in Polished Chrome
Delos 22-6/25 in. Towel Rail in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cabinet only included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Delos
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/20 in
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 22-6/25 in
- Mount Type:
- Wall
- Projection:
- 2-1/20 in
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov