This product requires certification to purchase.

Durafix Kit in White

Duravit

Durafix Kit in White

  • Fast #
  • Part #D1002170000
  • Item #3689418
  • Manufacturer Part #1002170000
3.6 out of 5 Customer Rating
Brand image
Duravit

Durafix Kit in White

  • Fast #
  • Part #D1002170000
  • Item #3689418
  • Manufacturer Part #1002170000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential, Toilet
Color Finish Category:
Whites
Color Finish Name:
White
Product Type:
Kit
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No