1/2 in. Wall Supply Elbow with 2-1/8 in. Escutcheon in Chrome High Gloss
DuraShower 1/2 in. Wall Supply Elbow with 2-1/8 in. Escutcheon in Chrome High Gloss
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- DuraShower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Type:
- DUV0630009U10