23-31/50 in. Drop-in Rectangular Ceramic Bathroom Sink in White Alpine
DuraSquare 23-31/50 in. Drop-in Rectangular Ceramic Bathroom Sink in White Alpine
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- cUPC® listed
- Made with DuraCeram®, the Duravit-developed DuraCeram® material allows for the creation of soft, delicate shapes with robust strength.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- DuraSquare
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 23-31/50 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 23-3/100 in x 13-19/100 in
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18-1/2 in