23-5/8 in. Rectangular Undermount Bathroom Sink in White
DuraSquare 23-5/8 in. Rectangular Undermount Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 21-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- cUPC® listed
- Made with DuraCeram®, the Duravit-developed DuraCeram® material allows for the creation of soft, delicate shapes with robust strength.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- DuraSquare
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 19-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Width:
- 23-5/8 in