235360 Washbasin Console Leg in Matte Black
DuraSquare 235360 Washbasin Console Leg in Matte Black
Package Quantity Info:
Each: 1 Pallet: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 235360 Washbasin
- CARB OTC LEED Compliant:
- No
- Collection:
- DuraSquare
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 17-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 35 in
- Material:
- Metal, Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 41-7/8 in