31-1/2 in. Wall Mounted Rectangular Bathroom Sink in White
DuraSquare 31-1/2 in. Wall Mounted Rectangular Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- DuraSquare
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 31-1/2 in
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- 31 in - 36 in
- Vessel Only:
- No