This product requires certification to purchase.

Safety Glass Insert in Cubic Line

Duravit

DuraSquare Safety Glass Insert in Cubic Line

  • Fast #
  • Part #D0099648200
  • Item #7403461
  • Manufacturer Part #0099648200
4.2 out of 5 Customer Rating
Brand image
Duravit

DuraSquare Safety Glass Insert in Cubic Line

  • Fast #
  • Part #D0099648200
  • Item #7403461
  • Manufacturer Part #0099648200
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Cubic Line Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
DuraSquare
Color Finish Category:
Neutrals
Color Finish Name:
Cubic Line
GSA Approved:
No
IAPMO Listed:
No
Length:
22-1/2 in
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
15 in