This product requires certification to purchase.

Wall Mount Bathroom Sink in White

Duravit

DuraSquare Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D2353100043
  • Item #7404383
  • Manufacturer Part #2353100043
5 out of 5 Customer Rating
Brand image
Duravit

DuraSquare Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D2353100043
  • Item #7404383
  • Manufacturer Part #2353100043
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
DuraSquare
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
19-1/2 in
Height:
4-3/8 in
Length:
39-3/8 in
Number of Bowls:
1
Number of Holes:
2 Hole
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
38-5/8 in x 13-3/4 in x 4-1/8 in
Sink Depth:
5-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Greater than 36 in
Vessel Only:
No
Width:
39-3/8 in