*0722 ! *CVR* DURASTYLE VC WASHBASI
DuraStyle *0722 ! *CVR* DURASTYLE VC WASHBASI
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-3/4
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 18-1/2
- Type:
- Bathroom Sink
- Vessel Only:
- No
- Width:
- 23-5/8