This product requires certification to purchase.

*CVR* DURASTYLE VC VANITY BASIN W/

Duravit

DuraStyle *CVR* DURASTYLE VC VANITY BASIN W/

  • Fast #
  • Part #D03733700001
  • Item #4634682
  • Manufacturer Part #03733700001
4 out of 5 Customer Rating
Brand image
Duravit

DuraStyle *CVR* DURASTYLE VC VANITY BASIN W/

  • Fast #
  • Part #D03733700001
  • Item #4634682
  • Manufacturer Part #03733700001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CSA Certified:
CSA B45.1
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Height:
5-7/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
16-1/2 in
Sink Installation Type:
Above Counter
Sink Material:
Ceramic
Vessel Only:
No
Width:
15-3/4 in