This product requires certification to purchase.

0.92 gpf/1.32 gpf Dual Flush Elongated One Piece Toilet in White

Duravit

DuraStyle 0.92 gpf/1.32 gpf Dual Flush Elongated One Piece Toilet in White

  • Fast #
  • Part #D21960100U2
  • Item #7993837
  • Manufacturer Part #21960100U2
4.3 out of 5 Customer Rating
Brand image
Duravit

DuraStyle 0.92 gpf/1.32 gpf Dual Flush Elongated One Piece Toilet in White

  • Fast #
  • Part #D21960100U2
  • Item #7993837
  • Manufacturer Part #21960100U2
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
29-3/4 in
Flow Rate
0.92 gpf/1.32 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
8-7/8 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-1/8 in
Toilet Bowl Width
14-3/8 in
Toilet Rough-In
12 in
Width
8-3/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
DuraStyle
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Gravity
Handle Type
Button
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Installation
Wall Mount
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
D21960100U2