This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

Duravit

DuraStyle 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D21950100U3
  • Item #7993819
  • Manufacturer Part #21950100U3
4.3 out of 5 Customer Rating
Brand image
Duravit

DuraStyle 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D21950100U3
  • Item #7993819
  • Manufacturer Part #21950100U3
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
29-3/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
8-7/8 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-1/8 in
Toilet Bowl Width
14-3/8 in
Toilet Rough-In
12 in
Width
8-3/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
DuraStyle
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Installation
Wall Mount
Toilet Type
One Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
D21950100U3