This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

Duravit

DuraStyle 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D21950100U4
  • Item #7993818
  • Manufacturer Part #21950100U4
3.2 out of 5 Customer Rating
Brand image
Duravit

DuraStyle 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D21950100U4
  • Item #7993818
  • Manufacturer Part #21950100U4
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-3/4 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
8-7/8 in
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-1/8 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
Type:
D21950100U4
Width:
8-3/8 in