This product requires certification to purchase.

1.28 gpf One Piece Toilet with Left Hand Lever in White

Duravit

DuraStyle 1.28 gpf One Piece Toilet with Left Hand Lever in White

  • Fast #
  • Part #D21570100U3
  • Item #10191138
  • Manufacturer Part #21570100U3
3.9 out of 5 Customer Rating
Brand image
Duravit

DuraStyle 1.28 gpf One Piece Toilet with Left Hand Lever in White

  • Fast #
  • Part #D21570100U3
  • Item #10191138
  • Manufacturer Part #21570100U3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Design by Matteo Thun & Antonio Rodriguez
  • Standard siphonic flush cleans effectively with water-saving flush volumes
  • Single flush option uses 1.28 GPF
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/8 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
28-1/2 in
Material:
Ceramic
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Bowl Height:
14-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
D21570100U3
WaterSense Labeled:
Yes
Width:
15-1/8 in