This product requires certification to purchase.

1.32 gpf Elongated One Piece Toilet in White

Duravit

DuraStyle 1.32 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D2157510005
  • Item #4636219
  • Manufacturer Part #2157510005
4.8 out of 5 Customer Rating
Brand image
Duravit

DuraStyle 1.32 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D2157510005
  • Item #4636219
  • Manufacturer Part #2157510005
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Flow rate: 1.32/0.92 gpf
  • US version toilet
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Button
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4
Toilet Bowl Length:
28-1/4
Toilet Bowl Width:
14-5/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Trip Lever Location:
Top
WaterSense Labeled:
Yes