1.6 gpf Elongated Toilet in White
DuraStyle 1.6 gpf Elongated Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow rate: 1.6 gpf
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- cUPC® listed
- Tank Not Included. Purchase Tank SKU: 0935100005 separately.
- Toilet Bowl Seat Not Included. Purchase Seat SKU: 610200001001300 separately.
-
Green
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Washdown
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 13-39/50
- IAPMO Listed:
- No
- Length:
- 27-1/2
- MA Approved:
- Yes
- Material:
- Ceramic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 15-3/4
- Toilet Bowl Length:
- 27-1/2
- Toilet Bowl Width:
- 14-5/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 8-3/4 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 14-113/200